Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Wobble Hex Bit Socket 70mmL
- Mfr # 208+5308
- Zoro # G723579057
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5308
- Zoro #
- G723579057
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Wobble Style 1/4 Inch Drive 70mm Length Durable Design - 208+5308 Hex Bit Socket This 1/4 inch drive hex bit socket is built for accurate fastening with a 1/8 inch wobble hex bit and a 70mm overall length (2.76 inches). The wobble style helps improve access when the fastener isn't perfectly in line, supporting smoother engagement in tight or obstructed spaces. Made from high speed steel with anti-corrosive properties, the socket is designed to hold up under repeated professional use. Size markings are stamped for quick identification and long-term tool organization, keeping your socket selection easier to manage in a busy kit. Key Benefits 1/4 inch drive with 1/8 inch wobble hex bit socket for flexibility. 70mm (2.76 inches) overall length supports reach in compact spaces. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, easy identification during tool organization. Securely attached, interchangeable bit socket design supports reliable everyday service work. Meets or exceeds ANSI standards for consistent fit and dependable performance. Designed for professional technicians and serious users, this wobble hex bit socket focuses on practical durability and consistent performance. Its combination of length, clearly stamped sizing, and high speed steel construction helps reduce downtime from corrosion or misidentification while maintaining reliable engagement across demanding, repetitive tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.