Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/32in Wobble Hex Bit Socket 110mmL
- Mfr # 308+5510
- Zoro # G523578779
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5510
- Zoro #
- G523578779
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 5/32 Inch Size 3/8 Inch Drive 110mm Length Durable Construction - 308+5510 Professional Bit Socket This wobble hex bit socket is built for controlled fastening where a standard straight bit socket won't line up easily. The 5/32in wobble hex tip helps you work at a broader range of angles, while the 3/8in drive keeps it compatible with common ratchets and torque tools. With an overall length of 110mm (4.33 inches), it offers extra reach for recessed fasteners. High speed steel construction adds strength and anti-corrosive protection, and the stamped size marking supports quick identification during tool organization and service work. Key Benefits 5/32in wobble hex bit improves access when fasteners aren't perfectly aligned. 3/8in drive fits common ratchets and provides solid, controlled engagement. 110mm overall length reaches recessed fasteners without sacrificing handling balance. High speed steel construction delivers strength, durability, and anti-corrosive properties. Interchangeable, securely attached bit socket design supports consistent, reliable performance. Stamped size marking stays readable for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional workshop expectations. Designed for professional technicians, this wobble hex bit socket emphasizes dependable fit, long-term durability, and practical usability in tight or obstructed areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.