Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Wobble Hex Bit Socket 80mmL
- Mfr # 410+5320
- Zoro # G723580633
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5320
- Zoro #
- G723580633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Wobble Style 1/2 Inch Drive 80mm Length Durable Construction - 410+5320 Professional Bit Socket This 1/2-inch drive 5/16-inch wobble hex bit socket is built for secure engagement and controlled torque on hex fasteners. The wobble style helps maintain contact when working at slight angles, while the 80mm length adds practical reach without sacrificing stability. Made from high speed steel with anti-corrosive properties, it's designed for long-term durability in professional toolboxes. Size markings are stamped for quick identification and better organization during repetitive work. Key Benefits 1/2-inch drive with 5/16-inch wobble hex bit for versatile access. 80mm (3.15-inch) overall length balances reach, clearance, and control. High speed steel construction provides strength, durability, and anti-corrosive protection. Wobble style design helps engage fasteners at slight working angles. Stamped size markings support fast identification and consistent tool organization. Securely attached, interchangeable bit socket design for reliable professional handling. Meets or exceeds ANSI standards for dependable performance and fit. Its durable materials, clear size identification, and wobble capability make it a practical choice for technicians who need consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.