Shop GENIUS TOOLS
Create Account
3/8in Drive M10 Ribe Bit Socket 110mmL
- Mfr # 340+9410
- Zoro # G823580151
product price:Â
$
13.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+9410
- Zoro #
- G823580151
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M10 Size 3/8 Inch Drive 110mm Length Durable Steel Construction - 340+9410, 3/8in Drive Bit Socket This 3/8in drive M10 Ribe bit socket is built for controlled fastener engagement where a Ribe profile is required. With a 110mm overall length (4.33 inches), it helps reach recessed or obstructed hardware while maintaining stable drive alignment. Manufactured from high speed steel with anti-corrosive properties, the socket is designed for strength and long-term durability. Permanent size stamping supports fast identification during setup and tool organization. Key Benefits 3/8in drive M10 Ribe bit socket supports secure, consistent fastener engagement. 110mm (4.33 inch) overall length improves access to hard-to-reach locations. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings simplify identification and reduce selection errors. Securely attached, interchangeable bit design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, performance, and quality expectations. SKU 340+9410 is designed for professional-grade service work, where repeatable performance matters and tools see daily use. Its combination of extended reach, stamped identification, and high speed steel durability helps support efficient workflows while meeting established ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.