3/8in Dr. T27 Tamperproof Star Bit Socket 180mmL
- Mfr # 308+7727
- Zoro # G123579824
product price:Â
$
11.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+7727
- Zoro #
- G123579824
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T27 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+7727, Tamperproof Torx Bit Socket SKU: 308+7727. This 3/8in drive T27 tamperproof star bit socket is built for professional technicians who need secure engagement and consistent fit on tamper-resistant fasteners. The 180mm (7.09in) overall length helps reach recessed or hard-to-access locations without changing your setup. Designed for daily shop use, the bit is securely attached and interchangeable, and the size is permanently stamped for quick identification. It is manufactured from high speed steel for strength, durability, and anti-corrosive properties, and it meets or exceeds ANSI standards. Key Benefits 3/8 inch drive T27 tamperproof star bit socket for secure fastener engagement. 180mm overall length reaches recessed screws and tight access points more easily. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding work environments. Permanently stamped size marking speeds selection and supports tool organization. Bit socket is securely attached and interchangeable for reliable everyday service work. Built as professional grade equipment, this bit socket is intended to handle rigorous technician use while keeping identification and handling straightforward. Its combination of extended reach, durable steel construction, and compliance with ANSI standards makes it a dependable choice for maintaining consistent results over repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.