Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Star Bit Socket 220mmL
- Mfr # 308+6815
- Zoro # G623581396
original price:Â $10.33 , new price: $9.30 , 9 percent off
new price:Â
$
9.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6815
- Zoro #
- G623581396
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-15 3/8 Inch Drive 220mm Length Durable S2 Steel - 308+6815 Star Bit Socket This 3/8 inch drive T-15 star bit socket is built for consistent fastener engagement and extended reach. With a 220mm (8.66 inch) overall length, it helps access star fasteners in deeper or obstructed areas while maintaining stable control through the drive end. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed for professional technicians who need a reliable star bit socket that holds up under repeated, heavy use. Permanently stamped sizing supports faster identification and better tool organization. Key Benefits T-15 star bit socket profile delivers secure engagement with star fasteners. 3/8 inch drive size fits common ratchets and extensions in professional sets. 220mm overall length improves access to recessed or hard-to-reach fasteners. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size marking supports quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent fit and dependable performance. Designed for professional-grade service work, this socket combines reach, secure grip, and durable materials in a straightforward format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.