Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/32in Hex Bit Socket 45mmL
- Mfr # 208+3110
- Zoro # G323579082
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+3110
- Zoro #
- G323579082
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+3110 Hex Bit Socket This 5/32in hex bit socket is built for accurate fastening with a 1/4in drive interface and a compact 45mm (1.77in) overall length. It supports controlled work in tight spaces while maintaining a secure, stable fit on compatible hex fasteners. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped directly on the tool for fast identification and cleaner organization in professional tool storage. Key Benefits 5/32in hex bit size delivers a precise fit for compatible fasteners. 1/4in drive design integrates easily with standard ratchets and handles. 45mm (1.77in) length helps access tight work areas without excess bulk. High Speed Steel construction provides high strength with anti-corrosive properties. Permanently stamped size markings improve identification and shop organization. Securely attached yet interchangeable bit design supports dependable, flexible service work. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade use, this hex bit socket is built to handle the rigorous demands of technicians while remaining practical for any well-equipped toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.