Shop GENIUS TOOLS
Create Account
3/8in Drive M12 Ribe Bit Socket 110mmL
- Mfr # 342+9412
- Zoro # G323582631
product price:Â
$
18.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+9412
- Zoro #
- G323582631
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M12 Size 3/8 Inch Drive 110mm Length Durable Steel - 342+9412 Professional Bit Socket This 3/8 inch drive M12 Ribe bit socket is built for precise fastener engagement and controlled torque transfer in professional service work. With a 110mm overall length (4.33 inches), it helps reach fasteners positioned deeper or behind surrounding components while maintaining stable alignment. Manufactured from high speed steel, it delivers high strength and durability with anti-corrosive properties for long-term shop use. The bit is securely attached for dependable performance, and the size marking is stamped for quick, permanent identification during tool setup and organization. Key Benefits 3/8 inch drive M12 Ribe bit socket for accurate, repeatable engagement. 110mm (4.33 inch) length supports access to recessed fasteners in tight areas. High speed steel construction provides strength, durability, and anti-corrosive protection. Stamped size marking enables fast identification and better tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and reliable performance. SKU 342+9412 is designed for heavy-use environments where durability and clear size identification matter. Its professional-grade construction supports repeatable results on demanding jobs, while the corrosion-resistant properties help it stay service-ready over time in varied shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.