Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 16.0mm Slotted Bit Socket 230mmL
- Mfr # 444+1896
- Zoro # G923582338
product price:Â
$
31.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+1896
- Zoro #
- G923582338
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 16.0mm 1/2 Inch Drive 230mm Length Durable Steel - 444+1896 Slotted Bit Socket This 1/2 inch drive slotted bit socket is built for controlled fastening where reach, fit, and durability matter. The 2.5 x 16.0mm slotted bit profile and 230mm overall length help access recessed fasteners while maintaining stable engagement. Manufactured from High Speed Steel, it is designed for high strength and long service life, with anti-corrosive properties to better resist wear in demanding shop conditions. Stamped size markings support quick identification when organizing drawers, rails, or carts. Key Benefits 1/2 inch drive slotted bit socket for 2.5 x 16.0mm fasteners. 230mm overall length helps reach recessed screws without sacrificing control. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help reduce rust and maintain consistent performance. Securely attached, interchangeable bit design built for professional technician demands. Permanently stamped size markings improve tool organization and faster selection. Meets or exceeds ANSI standards for consistent quality and reliability. Its stamped identification and extended length make it a practical choice for professional toolkits focused on speed, accuracy, and longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.