Shop GENIUS TOOLS
Create Account
3/8in Dr. 4mm Hex Bit Socket 50mmL
- Mfr # 308+2134
- Zoro # G523579387
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2134
- Zoro #
- G523579387
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+2134, Hex Bit Socket This 4mm hex bit socket is built for precise fastening with a 3/8in drive interface and a 50mm overall length. The size and format make it easy to pair with common ratchets and torque wrenches while maintaining control in tight, detail-oriented work. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to handle demanding shop conditions. The size is permanently stamped for quick identification during tool selection, setup, and organization. Key Benefits 4mm hex bit size helps reduce rounding by maintaining a snug fit. 3/8in drive size works with a wide range of ratchets and torque wrenches. 50mm overall length balances reach and control for accurate fastener engagement. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help the socket withstand moisture and harsh environments. Stamped size markings provide fast, permanent identification during tool organization. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. Designed for professional technicians, this hex bit socket features a securely attached yet interchangeable bit design and is built for repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.