Shop GENIUS TOOLS
Create Account
3/8in Dr. 5mm Hex Bit Socket 140mmL
- Mfr # 308+2635
- Zoro # G123578599
original price:Â $9.13 , new price: $8.22 , 9 percent off
new price:Â
$
8.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2635
- Zoro #
- G123578599
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+2635 Hex Bit Socket This 3/8in drive 5mm hex bit socket is built for precise hex fastener work where extra reach helps. With a 140mm (5.51in) overall length, it supports access in tighter or recessed locations while keeping a familiar 3/8in drive interface. Made from High Speed Steel for strength, durability, and anti-corrosive properties, the socket is designed for long-term professional use. The size marking is stamped for quick identification and consistent tool organization in busy service environments. Key Benefits 3/8in drive 5mm hex bit socket supports common professional ratchet setups. 140mm overall length (5.51in) helps reach fasteners in hard-to-access spaces. High Speed Steel construction delivers high strength with durable, anti-corrosive performance. Securely attached, interchangeable bit socket design stays reliable under routine shop use. Stamped size marking provides permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this hex bit socket is built to perform over a lifetime of heavy use. The combination of reach, clear size identification, and durable steel construction helps maintain consistent results while supporting efficient organization and dependable day-to-day performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.