Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Hex Head Driver 76mmL
- Mfr # 447612
- Zoro # G923584219
original price:Â $17.49 , new price: $13.81 , 21 percent off
new price:Â
$
13.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447612
- Zoro #
- G923584219
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 12mm Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 447612 Hex Impact Bit Socket This 12mm hex impact bit socket is built for 1/2in drive applications where strength and consistent fit matter. With a 76mm (2.99in) overall length, it provides a practical balance of access and control for professional hand tool setups. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it's designed to handle demanding shop conditions while offering anti-corrosive properties. Permanently stamped size markings support fast identification in drawers, rails, and tool carts. Key Benefits 12mm hex bit socket profile delivers a secure fit for reliable engagement. 1/2in drive size supports common impact and hand tool setups. 76mm (2.99in) overall length balances reach, stability, and easy handling. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat-treated for strength; black oxide coating helps withstand rigorous technician use. Stamped size markings stay visible for quick, permanent tool identification. SKU 447612 is designed as a professional-grade impact bit socket that holds up under repeated use. Durable steel construction, clear size marking, and compliance with ANSI expectations make it a dependable choice for technicians who prioritize organized tool control and long-term reliability in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.