Shop GENIUS TOOLS
Create Account
3/4in Dr. 7/8in Hex Bit Socket
- Mfr # 622+3956
- Zoro # G523584541
original price:Â $34.94 , new price: $31.45 , 9 percent off
new price:Â
$
31.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622+3956
- Zoro #
- G523584541
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/8 Inch Size 3/4 Inch Drive Durable S2 Steel Construction - 622+3956 Impact Hex Bit Socket This 3/4in drive 7/8in hex bit socket is built for high-torque fastening and service work where impact-rated strength matters. With an 85mm (3.35in) overall length, it balances reach with control for reliable engagement in demanding setups. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it's designed to resist corrosion and hold up under repeated heavy use. Permanently stamped size markings improve tool organization and reduce time spent searching for the correct socket. Key Benefits Impact bit socket design withstands high torque and repeated impact applications. 3/4in drive with 7/8in hex bit size for heavy-duty fastening tasks. 85mm (3.35in) overall length supports access while maintaining stable handling. Chromium Molybdenum Alloy Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated for added strength, helping the socket handle professional service demands. Black oxide coating helps protect the surface during frequent use and exposure. Permanently stamped size markings simplify identification and improve toolbox organization. Built to meet or exceed ANSI standards, this socket is intended for professional technicians who need dependable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.