Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Impact Socket
- Mfr # 413812
- Zoro # G123580721
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413812
- Zoro #
- G123580721
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 12mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413812 Impact Socket Built for high-torque fastening and removal, this 12mm, 6-point impact socket is designed for consistent fit and durability on the job. The 1/2in drive size and 38mm (1.5in) overall length make it a practical choice for common impact wrench and driver setups. Manufactured from Chromium-vanadium Steel Alloy for strength and anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating. Permanently stamped size markings help keep tool selection fast and organized during service work. Key Benefits 12mm 6-point impact design supports secure fastener engagement and torque transfer. 1/2in drive with 38mm (1.5in) length suits compact, high-access tasks. Chromium-vanadium Steel Alloy construction provides strength and anti-corrosive performance. Oil-quenched heat treatment improves durability for repeated professional impact use. Matte black oxide coating adds a tough exterior for demanding work environments. Permanently stamped size markings speed identification and improve tool organization. Engineered for professional technicians and long-term, heavy use, this socket balances reliable fit, durable materials, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.