Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Plain Slotted Head Driver, 60mmL
- Mfr # 4460P12
- Zoro # G423579975
original price:Â $12.95 , new price: $11.63 , 10 percent off
new price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460P12
- Zoro #
- G423579975
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 12mm Plain Tip 1/2 Inch Drive 60mm Length Durable Construction - 4460P12 Slotted Impact Bit Socket This 1/2in drive slotted head driver is built for controlled torque transfer with a 2.0 x 12.0mm plain slotted tip. With a compact 60mm overall length, it fits well in professional tool kits where durability and quick identification matter. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to handle heavy use while helping resist corrosion. Permanent size stamping supports fast selection and cleaner tool organization on the job. Key Benefits 2.0 x 12.0mm slotted impact bit socket for accurate, secure engagement. 1/2in drive size supports compatibility with common impact and ratchet setups. 60mm overall length balances access, control, and strength in compact spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating helps protect against corrosion and surface wear. Stamped size marking provides permanent identification for faster tool organization. SKU: 4460P12. This slotted impact bit socket is designed for professional technicians who need consistent fit, durable materials, and clear identification in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.