Shop GENIUS TOOLS
Create Account
3/8in Dr. T-45 Star Head Driver 52mmL
- Mfr # 3452S45
- Zoro # G223581741
original price:Â $10.41 , new price: $9.37 , 9 percent off
new price:Â
$
9.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452S45
- Zoro #
- G223581741
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-45 Size 3/8 Inch Drive 52mm Length Durable S2 Steel - 3452S45, Star Impact Bit Socket This 3/8in drive T-45 star head driver (star impact bit socket) is built for dependable torque transfer and consistent fit on star fasteners. With a 52mm overall length, it balances access and control for service work where a compact bit socket is preferred. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Permanently stamped size markings support fast identification during tool organization and routine use. Key Benefits T-45 star impact bit socket design provides a secure fit on star fasteners. 3/8 inch drive size pairs with common ratchets and impact-compatible setups. 52mm overall length supports access while maintaining control in tight spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat treated via oil quenching for a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and wear in harsh environments. Stamped size markings enable quick identification for organized, efficient tool storage. Built for professional technicians and heavy, repeat use, it delivers reliable performance with durable construction and clear size identification for everyday shop efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.