Shop GENIUS TOOLS
Create Account
3/4in Dr. 24mm Hex Head Driver
- Mfr # 648824
- Zoro # G223583868
original price:Â $37.58 , new price: $33.82 , 10 percent off
new price:Â
$
33.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 648824
- Zoro #
- G223583868
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 24mm Size 3/4 Inch Drive Heavy-Duty Professional Quality - 648824 Impact Hex Bit Socket This 24mm hex impact bit socket is built for 3/4in drive applications where strength, fit, and durability matter. With an overall length of 88mm (3.46in), it provides practical reach while maintaining control and stability during demanding work. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, this impact-ready hex head driver is engineered to handle heavy-duty service. Permanently stamped size markings support faster tool selection and consistent organization in professional tool storage. Key Benefits 24mm hex impact bit socket design supports secure engagement and reliable torque transfer. 3/4in drive size fits heavy-duty impact tools and professional-grade drivetrains. 88mm (3.46in) overall length balances access, control, and working clearance. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat-treated for added toughness under rigorous professional technician workloads. Black oxide coating helps resist corrosion and supports long-term tool life. Size is permanently stamped for quick identification and better tool organization. Designed for professional technicians, this impact hex bit socket is made to stand up to repeated heavy use while maintaining clear size identification and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.