Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Stud Remover Socket
- Mfr # 427412
- Zoro # G723581739
original price:Â $16.03 , new price: $14.43 , 9 percent off
new price:Â
$
14.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427412
- Zoro #
- G723581739
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 12mm 1/2 Inch Drive Heavy Duty Chrome Vanadium Steel - 427412 - Stud Removal Socket This 12mm stud remover socket is built for controlled removal of stubborn studs using a 1/2in drive. Its jaw-style design tightens onto the stud as you set it, helping reduce slippage during removal work where standard sockets or extractors may struggle. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for high strength and durability in professional shop conditions. Size markings are stamped for quick identification when organizing tool drawers or carts. Key Benefits 1/2in drive stud remover socket sized specifically for 12mm studs. 74mm (2.91in) overall length balances access and control during removal. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Stamped size markings provide permanent identification for faster tool selection. Jaw mechanism tightens by turning rear hex drive nut counter-clockwise. Meets or exceeds American National Standards Institute (ANSI) standards. To use, place the socket over the stud to be removed, then tighten the jaws by turning the rear hex drive nut in a counter-clockwise motion. Built for professional technicians and repeated heavy use, this stud remover socket supports consistent results with a straightforward, workshop-friendly design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.