Shop GENIUS TOOLS
Create Account
3/4in Dr. 35mm Deep Hand Socket
- Mfr # 629535
- Zoro # G623584113
original price:Â $22.14 , new price: $19.93 , 9 percent off
new price:Â
$
19.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629535
- Zoro #
- G623584113
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 35mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629535 Deep Hand Socket This 35mm deep hand socket is built for 3/4in drive applications where strength, reach, and consistent fastener engagement matter. The 6-point profile helps maintain a secure fit on hex fasteners, while the deep design supports access to recessed hardware. Constructed from Chromium Molybdenum Alloy Steel, it balances high strength with anti-corrosive properties. A chrome polished finish adds further corrosion resistance, and permanently stamped size markings help keep your socket sets organized and easy to identify. Key Benefits 35mm 6-point deep socket design helps reduce fastener rounding and slippage. 3/4in drive size supports heavy-duty hand tool setups and larger fasteners. 90mm overall length reaches recessed fasteners in tighter or deeper access points. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Chrome polished finish adds toughness and improved resistance against corrosion. Permanently stamped size markings simplify identification, organization, and quicker tool selection. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians, it is made to handle long-term, heavy use while maintaining clear size identification and corrosion resistance for shop and field conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.