Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Swivel Impact Socket
- Mfr # 487912M
- Zoro # G423580438
original price:Â $16.69 , new price: $15.02 , 10 percent off
new price:Â
$
15.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487912M
- Zoro #
- G423580438
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 12mm Semi-Deep Swivel 1/2 Inch Drive High-Torque Design - 487912M Impact Socket SKU: 487912M. This 12mm semi-deep swivel impact socket is built for 1/2 inch drive tools and designed to keep access and alignment easier when fasteners sit at an angle or in tight areas. The swivel head provides a practical range of motion while maintaining a secure fit on the fastener. Constructed from chromium-vanadium steel alloy, it is made for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and strong core for demanding professional use. Key Benefits 1/2 inch drive swivel design improves access to hard-to-reach fasteners. 12mm semi-deep profile balances clearance, reach, and controlled engagement. 80mm overall length helps reach recessed hardware without excessive extension. Chromium-vanadium steel alloy supports high strength and long-term durability. Oil-quenched heat treatment adds toughness and supports repeated impact use. Matte black oxide coating provides anti-corrosive protection and a durable exterior. Permanently stamped size markings speed identification and tool organization. Built for professional technicians, it delivers reliable performance under heavy use while offering the flexibility of a swivel head for challenging angles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.