Shop GENIUS TOOLS
Create Account
3/4in Dr. 63mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655263
- Zoro # G123584149
product price:Â
$
96.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655263
- Zoro #
- G123584149
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 63mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655263 Professional Impact Socket This 3/4 inch drive, 63mm thin wall impact socket is built for professional hand tool applications where strength, fit, and durability matter. The 12-point design supports consistent engagement, while the thin wall profile helps improve access in tighter working areas. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and durability with anti-corrosive properties. With an overall length of 80mm (3.15 inches), it balances reach and control for dependable use with impact-rated setups. Key Benefits 3/4 inch drive, 63mm 12-point thin wall profile for improved access. 80mm (3.15 inch) overall length supports reach without sacrificing control. CR-Mo alloy steel provides high strength, durability, and corrosion resistance. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating helps protect against wear and surface corrosion. Permanently stamped size markings improve organization and fast identification. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed for heavy, repeat use, this socket combines a durable CR-Mo construction with heat treatment and a black oxide finish to support long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.