Shop GENIUS TOOLS
Create Account
1/2in Dr. 23mm Impact Socket
- Mfr # 413823
- Zoro # G123583081
product price:Â
$
4.92
/ea
Sold in multiples of 2 for
$9.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413823
- Zoro #
- G123583081
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 23mm Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413823 Professional Impact Socket This 23mm, 6-point impact socket is built for consistent fastener engagement and dependable performance with 1/2 inch drive impact tools. With a compact 38mm (1.5 inch) overall length, it fits into tighter spaces while maintaining the strength expected in professional hand tools. Designed for durability and long service life, it features heat treatment through oil quenching and a matte black oxide coating for a tough exterior and strong core. Size markings are permanently stamped for quick identification and cleaner tool organization. Key Benefits 23mm 6-point design helps reduce rounding by gripping fasteners securely. 1/2 inch drive size fits common impact wrenches and drivers. 38mm overall length supports access in compact or restricted work areas. Chromium-vanadium steel alloy construction provides strength with anti-corrosive properties. Oil-quenched heat treatment improves durability for long-term professional use. Matte black oxide coating adds a tough exterior suited to impact work. Permanently stamped size markings speed identification and improve socket organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.