Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in 12-pt. Deep Hand Socket
- Mfr # 477826
- Zoro # G023581699
original price:Â $8.23 , new price: $7.41 , 9 percent off
new price:Â
$
7.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477826
- Zoro #
- G023581699
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13/16 Inch 1/2 Inch Drive 12-Point Durable Chrome Finish - 477826, Deep Hand Socket This 1/2in drive deep hand socket in 13/16in size is built for dependable fit and controlled torque on fasteners. The 12-point design supports secure engagement, while the deep length helps reach recessed hardware without compromising access. Made from Chromium-vanadium Steel Alloy and finished with a chrome polished surface, it balances strength with corrosion resistance for long service life in professional toolboxes. Permanent size stamping improves organization and reduces guesswork during repetitive work. Key Benefits 1/2in drive, 13/16in deep socket with 12-point fastener engagement. 78mm (3.07in) overall length helps reach recessed or extended fasteners. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive material properties and chrome polished finish resist rust buildup. Size is stamped permanently for quick identification and better tool organization. Meets or exceeds American National Standards Institute (ANSI) standards. SKU: 477826. Designed for professional technicians and built for heavy, repeated use, this deep hand socket emphasizes consistent performance, clear size identification, and corrosion resistance. It is a practical choice for maintaining an organized 1/2in drive socket set while meeting ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.