Shop GENIUS TOOLS
Create Account
3/4in Dr. 36mm 12-Point Hand Socket
- Mfr # 635236
- Zoro # G323580057
original price:Â $14.73 , new price: $13.26 , 9 percent off
new price:Â
$
13.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635236
- Zoro #
- G323580057
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 36mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635236 Professional Hand Socket This 36mm, 12-point hand socket is built for demanding service work where fit, strength, and repeatability matter. The 3/4 inch drive format and 57mm overall length balance access and leverage for controlled fastening and removal. Made from Chromium Molybdenum alloy steel, it is designed for high strength and durability while offering anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface, and permanently stamped size markings support quick identification in busy tool setups. Key Benefits 36mm 12-point profile helps reduce slippage and protects fastener corners. 3/4 inch drive size suits heavy-duty torque applications and tool compatibility. 57mm overall length provides practical reach without sacrificing control. Chromium Molybdenum alloy steel delivers high strength and durable service life. Chrome polished finish resists corrosion and stands up to regular workshop handling. Stamped size markings stay readable for fast selection and organized storage. Meets or exceeds ANSI standards for consistent fit, safety, and quality. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.