Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Deep Hand Socket
- Mfr # 326306
- Zoro # G523582882
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326306
- Zoro #
- G523582882
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 6mm 3/8 Inch Drive Chrome Vanadium Steel High Durability - 326306 Deep Hand Socket This 6mm deep hand socket is built for controlled engagement on fasteners where extra reach matters. With a 3/8 inch drive and 6-point profile, it's designed to fit securely and help reduce slippage during tightening and loosening. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance. Permanent size stamping supports fast identification during tool organization, helping keep work efficient and consistent. Key Benefits 6-point 6mm socket profile promotes secure contact and reduced fastener rounding. 3/8 inch drive size fits common ratchets and extensions for versatility. Deep 63mm length helps reach recessed fasteners in tight access areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish offers a tough surface with corrosion-resistant protection. Stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance and safety expectations. Designed and made for professional technicians, this deep socket is intended to hold up to heavy use while maintaining consistent fit, finish, and identification over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.