Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/8in 12-pt Hand Socket
- Mfr # 675268
- Zoro # G623580139
original price:Â $32.05 , new price: $28.85 , 9 percent off
new price:Â
$
28.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675268
- Zoro #
- G623580139
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 1/8 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact-Resistant - 675268 Hand Socket SKU: 675268. This 3/4in drive, 2 1/8in 12-point hand socket is built for consistent fit and reliable performance in professional tool sets. The 12-point design supports secure engagement, while the clearly marked size helps reduce time spent verifying socket selection during demanding work. Made from Chromium Molybdenum Alloy Steel, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, supporting long-term service in frequent-use environments. Key Benefits 3/4in drive with 2 1/8in size for heavy-duty hand socket applications. 12-point configuration helps maintain secure engagement on compatible fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help protect the socket in harsh environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings provide permanent, easy identification in the toolbox. Overall length is 73mm (2.87 inches), supporting access while maintaining a compact profile. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use, with durable materials, clear identification, and standards-based reliability for everyday shop work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.