1/2in Dr. 13/16in Cr-Mo Deep Impact Socket
- Mfr # 467826
- Zoro # G723583795
product price:Â
$
10.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 467826
- Zoro #
- G723583795
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 13/16 Inch 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467826 Impact Socket This deep 13/16in impact socket is built for demanding fastening work where reach, strength, and consistent fit matter. The 6-point design helps maintain solid contact on the fastener for dependable torque transfer, while the deep profile supports applications that require added clearance. Constructed from Chromium Molybdenum alloy steel, it is engineered for high strength and durability with anti-corrosive properties. Clear, permanently stamped size markings keep identification fast and straightforward in a busy tool setup. Key Benefits 13/16in 6-point profile delivers secure fastener engagement and efficient torque transfer. 1/2in drive size suits common impact tool setups and professional workflows. Deep socket length of 78mm (3.07in) improves access and reach. Chromium Molybdenum alloy steel supports high strength and long service life. Oil-quenched heat treatment reinforces core strength for heavy-duty professional use. Matte black oxide coating provides a tough exterior with anti-corrosive properties. Permanently stamped size markings aid organization and quick, accurate selection. Made to meet or exceed ANSI standards, this socket is designed for professional technicians who rely on tools that hold up under frequent, heavy use. SKU: 467826.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.