Shop GENIUS TOOLS
Create Account
3/4in Dr. 56mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655256
- Zoro # G923583274
original price:Â $65.46 , new price: $58.91 , 10 percent off
new price:Â
$
58.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655256
- Zoro #
- G923583274
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 56mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655256 Impact Socket This 3/4in drive, 56mm thin wall impact socket is built for high-torque fastening where clearance is limited. The 12-point profile supports consistent engagement, while the compact 73mm (2.87in) overall length helps maintain control in tighter working areas. Constructed from Chromium Molybdenum Alloy Steel, it delivers strength and durability with anti-corrosive properties. The heat-treated, oil-quenched design and matte black oxide coating are engineered to provide a tough exterior and strong inner core for long-term professional use. Key Benefits 3/4in drive 56mm thin wall impact socket for higher-torque applications. 12-point design helps maintain secure fastener engagement during impact use. 73mm (2.87in) overall length improves access and handling in confined spaces. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment supports tough exterior and superior core strength. Matte black oxide coating adds protection while maintaining a professional finish. Stamped size markings support quick identification and better tool organization. SKU: 655256. Designed and made for professional technicians, this impact socket is built to perform reliably under heavy, repeated use while remaining easy to identify and organize in the shop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.