Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Star Screwdriver Bit 160mmL
- Mfr # 6720
- Zoro # G223580928
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6720
- Zoro #
- G223580928
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-20 Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 6720 Professional Screwdriver Bit SKU: 6720. This T-20 star screwdriver bit is built for precision fastening with a 1/4in hex shank and extended 160mm overall length (6.3 inches) for added reach and control. Made from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment supports a tough exterior with a strong inner core, and the stamped size marking helps keep bits organized and easy to identify. Key Benefits T-20 star screwdriver bit with 1/4in hex shank for secure driving. 160mm (6.3 inch) overall length improves reach in tight access areas. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance through demanding, repeated use. Heat-treated design provides tough exterior and strong core for longevity. Stamped size identification enables fast selection and better tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed and made for professional technicians, this bit is intended to hold up over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.