1/2in Dr. 13/16in Cr-Mo Thin wall Impact Socket
- Mfr # 463826
- Zoro # G223580829
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463826
- Zoro #
- G223580829
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 463826 Impact Socket This 1/2 inch drive, 13/16 inch thin wall impact socket is designed for high-torque work where access is limited. With a 40mm (1.57 inch) overall length, it supports controlled fitment and efficient handling while keeping the profile compact for tighter areas. Built from Chromium Molybdenum alloy steel, it focuses on strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior and a strong inner core suitable for long-term professional use. Key Benefits Thin wall profile improves access in tight spaces without sacrificing strength. Chromium Molybdenum alloy steel delivers high strength and durable service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in demanding shop environments. Permanent size stamping enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable fit and performance. SKU: 463826. Built for professional technicians, this impact socket prioritizes durability, clear identification, and consistent performance under heavy use. The compact 40mm length and thin wall design help maintain access and control, while the Cr-Mo construction and protective finish support long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.