Shop GENIUS TOOLS
Create Account
3/4in Dr. 41mm Deep Impact Socket
- Mfr # 649541
- Zoro # G823582759
product price:Â
$
48.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649541
- Zoro #
- G823582759
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 41mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649541 Impact Socket Built for demanding fastening work, this 41mm deep impact socket uses a 3/4in drive and a 6-point profile for stable engagement. The 90mm overall length helps reach recessed fasteners while maintaining controlled, consistent torque transfer. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength and durability with anti-corrosive properties. Clear size stamping supports fast identification in busy toolboxes and service environments. Key Benefits 41mm, 6-point impact socket design helps reduce rounding on fasteners. 3/4in drive size supports heavy-duty impact applications and higher torque demands. Deep 90mm length reaches recessed fasteners without compromising socket engagement. Chromium Molybdenum alloy steel provides high strength and long service life. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds corrosion resistance and a durable working finish. Permanently stamped size markings simplify tool organization and quick selection. SKU: 649541. A practical choice for heavy-use shops that prioritize durable materials, clear identification, and reliable impact performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.