Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in Deep Hand Socket
- Mfr # 487826
- Zoro # G923582260
product price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487826
- Zoro #
- G923582260
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13/16 Inch 1/2 Inch Drive Heavy-Duty Chrome Finish - 487826 Professional Hand Socket This deep 13/16 inch, 6-point hand socket is built for consistent fastener engagement where added reach helps. With a 1/2 inch drive and a 78mm (3.07 inch) overall length, it fits common ratchets and drive tools while providing controlled access in tighter working areas. Manufactured from chromium-vanadium steel alloy, the socket is designed for strength, long-term durability, and anti-corrosive performance. A chrome polished finish adds protection against corrosion, and permanently stamped size markings support quick identification during tool organization. Key Benefits 13/16 inch 6-point design helps reduce slippage and fastener rounding. 1/2 inch drive size works with a wide range of compatible tools. Deep socket length of 78mm improves reach while maintaining control. Chromium-vanadium steel alloy provides high strength and lasting durability. Chrome polished finish resists corrosion and stands up to heavy-duty use. Permanently stamped size markings support fast selection and better organization. Meets or exceeds ANSI standards for reliable performance expectations. The combination of a 6-point profile, deep reach, and corrosion-resistant construction supports clean, repeatable results in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.