Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Deep Hand Socket
- Mfr # 386314
- Zoro # G723580060
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386314
- Zoro #
- G723580060
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/16 Inch 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 386314 Deep Hand Socket This 7/16in deep hand socket is built for consistent fit and durability in professional toolkits. The 3/8in drive size and deep profile help reach fasteners set below the surface, while the 6-point geometry is designed to engage flats for a secure hold. Made from chromium-vanadium steel alloy with a chrome polished finish, it balances strength with corrosion resistance. Size markings are stamped directly onto the socket for quick identification and long-term organization in drawers, cases, or rails. Key Benefits 7/16in 6-point design helps reduce slipping and fastener rounding risk. 3/8in drive size fits common ratchets, extensions, and torque tools. Deep socket profile reaches recessed fasteners in tighter access situations. Chrome vanadium steel alloy supports high strength and long service life. Chrome polished finish resists corrosion and cleans easily after use. Stamped size markings stay readable for faster socket selection and organization. Meets or exceeds ANSI standards for performance and dimensional consistency. With durable materials, clear identification, and a corrosion-resistant finish, it's a dependable deep socket for daily maintenance and repair work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.