Shop GENIUS TOOLS
Create Account
1/2in Dr. E-12 Star E-Type Hand Socket
- Mfr # 454512
- Zoro # G723579804
original price:Â $6.66 , new price: $5.99 , 10 percent off
new price:Â
$
5.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454512
- Zoro #
- G723579804
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-12 Size 1/2 Inch Drive Durable Chrome Finish - 454512 Hand Socket This E-Star hand socket is built for controlled, by-hand handling of E-12 fasteners while still matching a 1/2in drive setup. It features an E-Star pattern and a knurled grip to improve hold and stability during precise work. Made from Chromium-vanadium steel alloy for strength and anti-corrosion performance, the socket is designed for long service in professional toolkits. The overall length is 38mm (1.5 inches), and the size marking is stamped for permanent, quick identification. Key Benefits E-12 E-Star pattern supports secure engagement and consistent fastener contact. 1/2in drive size integrates easily with compatible handles and drive tools. 38mm (1.5 inch) overall length fits compact spaces and controlled access. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Knurled grip improves hand handling, especially when working without gloves. Stamped size markings stay readable for faster selection and organization. SKU: 454512. Designed for professional technicians and heavy, repeat use, this socket focuses on practical details that matter in daily work: durable alloy construction, clear markings, and a grip-friendly surface. It delivers dependable fit and handling for E-Star fastening tasks while maintaining compatibility with common 1/2in drive systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.