Shop GENIUS TOOLS
Create Account
1/2in Dr. 40mm 12-pt. Hand Socket
- Mfr # 433840
- Zoro # G423578893
original price:Â $20.79 , new price: $14.46 , 30 percent off
new price:Â
$
14.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433840
- Zoro #
- G423578893
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 40mm 1/2 Inch Drive 12-Point High-Strength Steel - 433840 Hand Socket This 40mm, 12-point hand socket is built for consistent fit and dependable service in professional toolkits. It uses a 1/2in drive interface and an overall length of 55mm (2.17 inches), providing a practical balance of access and control while working with larger fasteners. Constructed from chromium-vanadium steel alloy and finished with a chrome-polished surface, it is designed to handle heavy use while resisting corrosion. Clear size stamping supports faster identification during tool selection and storage. Key Benefits 40mm 12-point design helps maintain engagement and reduce fastener rounding. 1/2in drive size fits common ratchets and handles for broad compatibility. 55mm (2.17in) length balances reach with stable control in tight spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough surface with corrosion resistance. Permanently stamped size marking improves organization and quick selection. Meets or exceeds ANSI standards for performance and manufacturing consistency. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while remaining easy to identify, store, and rely on in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.