Shop GENIUS TOOLS
Create Account
3/4in Dr. 25mm Impact Socket
- Mfr # 645225
- Zoro # G623580351
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645225
- Zoro #
- G623580351
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Professional Grade - 645225 Impact Socket This 25mm, 6-point impact socket is built for high-torque work with a 3/4in drive. The 54mm (2.13in) overall length offers a compact, controlled profile while maintaining the strength needed for demanding service environments. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it combines corrosion resistance with a tough exterior. Oil-quenched heat treatment supports a durable outer surface and a strong inner core for long-term professional use. Key Benefits 25mm 6-point design helps reduce slippage and fastener rounding. 3/4in drive size supports impact use in high-torque applications. 54mm (2.13in) overall length fits tight spaces without excess bulk. Chromium Molybdenum alloy steel delivers high strength and durability. Matte black oxide coating adds corrosion resistance and a tough finish. Oil-quenched heat treatment improves outer toughness and inner core strength. Permanently stamped size markings speed selection and tool organization. SKU: 645225. Designed for professional technicians, it's engineered for repeated heavy use while keeping identification and handling straightforward in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.