Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in Hand Socket
- Mfr # 483826
- Zoro # G423583316
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483826
- Zoro #
- G423583316
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13/16 Inch Standard 1/2 Inch Drive Durable Chrome Vanadium Steel - 483826 Hand Socket This 13/16 inch, 6-point hand socket is built for consistent engagement on standard fasteners when used with a 1/2 inch drive ratchet or handle. With an overall length of 40mm (1.57 inches), it fits common access needs while maintaining a compact profile for controlled work. Constructed from chromium-vanadium steel alloy, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, while permanently stamped size markings support quick identification and better tool organization in professional environments. Key Benefits 13/16 inch 6-point design helps reduce slipping and fastener rounding. 1/2 inch drive compatibility fits many ratchets, breakers, and torque tools. 40mm (1.57 inch) length balances access, clearance, and control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and wipes clean after heavy use. Stamped size markings support fast identification and long-term tool organization. SKU: 483826. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. Its durable alloy construction, corrosion-resistant finish, and easy-to-read size markings make it a dependable choice for maintaining a consistent, efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.