Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Deep Hand Socket
- Mfr # 427814
- Zoro # G423583279
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427814
- Zoro #
- G423583279
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 14mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427814, Deep Hand Socket This 14mm deep hand socket is built for consistent fit and reliable torque on fasteners, using a 6-point profile to help reduce rounding. The 1/2in drive size pairs with common ratchets and torque tools, while the deep design and 78mm (3.07in) overall length improve access on recessed hardware. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the permanently stamped size marking supports faster identification and better tool organization in a professional environment. Key Benefits 14mm 6-point deep socket helps reduce rounding and improves fastener engagement. 1/2in drive size fits standard ratchets and compatible drive tools. 78mm (3.07in) overall length reaches deeper fasteners with better clearance. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough surface with corrosion-resistant protection. Permanently stamped size marking supports quick identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is intended to hold up under heavy use while maintaining dependable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.