Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Deep Hand Socket
- Mfr # 427822
- Zoro # G923579789
original price:Â $9.05 , new price: $8.15 , 9 percent off
new price:Â
$
8.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427822
- Zoro #
- G923579789
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 22mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427822 Deep Hand Socket This 22mm deep hand socket is built around a 6-point profile and a 1/2 inch drive for stable engagement and dependable torque transfer. The deep length helps reach recessed fasteners while keeping the tool aligned during removal and installation. Constructed from chromium-vanadium steel alloy with a chrome polished finish, it balances strength with corrosion resistance. Permanent size stamping supports fast identification in drawers, carts, and socket rails, helping keep sets organized and consistent across daily service work. Key Benefits 22mm 6-point design reduces slippage and helps prevent rounded fasteners. 1/2 inch drive fits common ratchets, breakers, and torque tools. Deep 78mm (3.07 inch) length reaches recessed and deep-set fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and cleans easily after heavy use. Stamped size markings stay readable for quick, reliable socket selection. Meets or exceeds ANSI standards for consistent fit and performance. Designed for professional technicians and demanding shop environments, this deep socket focuses on fit, durability, and easy identification. With a corrosion-resistant finish and a long-service steel alloy build, it supports repeated use while maintaining consistent engagement on 22mm fasteners across routine and heavy-duty tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.