1/4in Dr. 8mm(12 pt.) Hand Socket
- Mfr # 232508
- Zoro # G723582187
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232508
- Zoro #
- G723582187
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 8mm 1/4 Inch Drive 12-Point Chrome Finish Durable Steel - 232508 Hand Socket This 8mm hand socket is built for consistent fastener engagement in a compact 1/4 inch drive format. The 12-point profile helps achieve a secure fit while working quickly, and the short 25mm overall length supports access where clearance is limited. Manufactured from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed to handle heavy, repeated use while resisting corrosion. Clear size stamping supports faster tool selection and dependable organization in professional tool storage. Key Benefits 8mm 12-point socket provides secure engagement and helps reduce fastener rounding. 1/4 inch drive size suits compact ratchets and tight-access applications. 25mm overall length supports clearance in confined spaces and dense assemblies. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size marking stays permanent for quick identification and organization. Meets or exceeds ANSI standards for performance expectations in professional tool use. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use while maintaining a practical, straightforward form factor for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.