Shop GENIUS TOOLS
Create Account
3/4in Dr. 3/4in Hex Bit Socket
- Mfr # 619+3948
- Zoro # G323584413
original price:Â $38.18 , new price: $34.36 , 10 percent off
new price:Â
$
34.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619+3948
- Zoro #
- G323584413
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/4 Inch Size 3/4 Inch Drive Durable High-Strength Steel - 619+3948 Impact Hex Bit Socket Built for impact applications, this 3/4in drive hex bit socket delivers a secure fit for 3/4in hex fasteners while standing up to heavy shop use. The 80mm (3.15in) overall length helps provide reach without sacrificing stability during high-torque work. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A black oxide coating and heat treatment support long-term durability, and permanently stamped sizing helps keep tool selection fast and organized. Key Benefits 3/4in hex impact bit socket design helps reduce slippage under load. 3/4in drive size pairs with impact tools for higher-torque applications. 80mm (3.15in) overall length balances access with controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties support performance in demanding shop environments. Heat-treated body and black oxide coating withstand rigorous professional technician use. Permanently stamped size markings make identification quick and organization easier. Designed to meet or exceed ANSI standards, this socket is built for professional-grade reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.