Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/4in Hex Head Driver
- Mfr # 668840
- Zoro # G223580287
original price:Â $54.99 , new price: $46.40 , 15 percent off
new price:Â
$
46.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668840
- Zoro #
- G223580287
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1 1/4 Inch Size 3/4 Inch Drive Heavy-Duty Professional Hand Tool - 668840 (Hex Impact Bit Socket) This 3/4in drive hex impact bit socket is built for high-torque fastening where a secure hex engagement matters. The 1 1/4in hex size and 88mm overall length balance access and control, while stamped size markings support quick identification during tool selection. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating help the socket handle the rigorous needs of professional technicians while meeting or exceeding ANSI standards. Key Benefits 1 1/4in hex impact bit socket provides a secure fit and reduced slippage. 3/4in drive size supports heavy-duty use with compatible impact tooling. 88mm (3.46in) length offers controlled reach in tighter working areas. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Heat treated construction improves strength for demanding professional technician workloads. Black oxide coating helps withstand rigorous shop conditions and frequent tool handling. Permanently stamped size markings make identification fast, clear, and consistent. With ANSI compliance and durable materials, this hex head driver is a reliable choice for long-term service in professional toolkits where strength, repeatable fit, and easy size recognition are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.