Shop GENIUS TOOLS
Create Account
1/2in Dr. 8.0mm Plain Slotted Head Driver, 60mmL
- Mfr # 4460P08
- Zoro # G623579515
original price:Â $11.24 , new price: $10.12 , 9 percent off
new price:Â
$
10.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460P08
- Zoro #
- G623579515
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 8.0mm Plain Tip 1/2 Inch Drive 60mm Length Durable Hand Tool - 4460P08 Impact Bit Socket This 1/2in drive slotted impact bit socket is built for consistent fastener engagement with a plain 8.0mm slotted tip. The 60mm overall length helps maintain control while working with impact-rated tooling and standard drive equipment. Made from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed for high strength, durability, and anti-corrosive performance. Permanently stamped size markings support faster identification during tool setup and organization. Key Benefits 1.2 x 8.0mm slotted plain tip for accurate, consistent fastener fit. 1/2in drive size supports common impact tools and professional drive systems. 60mm overall length balances reach and control in tight working areas. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Oil-quenched heat treatment improves core toughness for heavy-duty applications. Matte black oxide coating helps resist corrosion and exterior wear over time. Permanently stamped size marking simplifies identification and tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who need dependable performance over repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.