Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Cr-Mo Impact Socket
- Mfr # 464016
- Zoro # G023584478
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464016
- Zoro #
- G023584478
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/2 Inch Size 1/2 Inch Drive Heavy-Duty CR-Mo Steel Durable Professional Grade - 464016 Impact Socket SKU: 464016. This 1/2in drive, 1/2in size impact socket is built for demanding fastening work where strength, fit, and durability matter. The 6-point profile helps maintain a solid connection on fasteners while transferring torque efficiently. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, it combines high-strength performance with anti-corrosive properties. Clear, stamped size markings support fast identification and consistent tool organization. Key Benefits 6-point impact design helps reduce fastener rounding under high torque. 1/2in drive with 38mm overall length fits compact, controlled access needs. CR-Mo alloy steel delivers high strength and long-term durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds a durable finish with anti-corrosive properties. Stamped size markings stay readable for quick selection and organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this socket is engineered for heavy use with reliable materials, heat treatment, and finish choices that support long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.