Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Cr-Mo Impact Socket
- Mfr # 444009
- Zoro # G523584114
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444009
- Zoro #
- G523584114
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9mm 1/2 Inch Drive CR-Mo Steel Durable Heavy-Duty - 444009 Impact Socket SKU: 444009. This 1/2in drive 9mm impact socket is built for high-torque work with impact wrenches and drivers. The 38mm (1.5in) overall length helps it fit into tighter working areas while maintaining a solid, professional feel in hand. Made from Chromium Molybdenum alloy steel, it is designed for strength, durability, and anti-corrosive performance. A heat-treatment process using oil quenching, paired with a matte black oxide finish, supports long service life and consistent performance under repeated heavy use. Key Benefits 1/2in drive 9mm impact socket designed for high-torque impact applications. 38mm (1.5in) overall length helps access compact and confined work areas. Chromium Molybdenum alloy steel provides strength, durability, and corrosion resistance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection while maintaining a professional, non-glare finish. Permanently stamped size markings improve organization and fast identification in toolsets. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for technicians who depend on reliable tooling, this impact socket combines durable CR-Mo construction, clear size identification, and a protective black oxide finish in a compact 38mm profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.