Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Thin Wall Deep Impact Socket
- Mfr # 445222
- Zoro # G523580789
original price:Â $12.46 , new price: $11.21 , 10 percent off
new price:Â
$
11.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445222
- Zoro #
- G523580789
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm Semi-Deep Thin Wall 1/2 Inch Drive Chrome Molybdenum (CR-Mo) - 445222 Professional Impact Socket This 22mm, 6-point semi-deep thin wall impact socket is built for tight clearances where standard impact sockets may not fit. The 1/2in drive format and 52mm overall length balance access and control for routine impact work. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior with strong inner core performance for long-term professional use. Key Benefits Thin wall 22mm, 6-point design reaches fasteners in tighter clearances. 1/2in drive and 52mm length provide practical reach and maneuverability. CR-Mo alloy steel construction delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining professional appearance. Permanently stamped size markings make identification quick and tool organization easier. SKU 445222 is designed and made for professional technicians who rely on consistent fit and dependable materials. Its semi-deep profile and thin wall construction support access in confined areas without sacrificing impact-ready strength, while stamped sizing helps keep your socket set efficient and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.