Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm 12-pt. Deep Hand Socket
- Mfr # 437813
- Zoro # G223583974
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437813
- Zoro #
- G223583974
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13mm 1/2 Inch Drive 12-Point Chrome Finish Durable Steel - 437813 Deep Hand Socket This 13mm deep hand socket is built for consistent fit and fastener engagement with a 12-point profile. The 1/2in drive makes it compatible with common ratchets and related drive tools, while the deep length helps reach recessed fasteners without changing your setup. Made from chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance. Stamped size markings support quick identification during tool organization, especially when working from drawers, trays, or socket rails. Key Benefits 13mm 12-point design helps seat securely and reduce fastener rounding. 1/2in drive size fits widely used ratchets and drive accessories. Deep 78mm length reaches recessed fasteners in tighter access areas. Chromium-vanadium steel alloy supports high strength and long service life. Chrome polished finish improves corrosion resistance and cleans up easily after use. Stamped size markings provide quick, permanent identification for better organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and heavy use, this deep socket combines durable construction, clear size identification, and a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.