Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448513
- Zoro # G823583480
original price:Â $11.31 , new price: $10.18 , 9 percent off
new price:Â
$
10.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448513
- Zoro #
- G823583480
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448513 Impact Socket This 13mm deep thin wall impact socket is built for 1/2in drive impact applications where clearance is limited. The 12-point profile and deep length help reach and engage fasteners more easily in tighter areas, while the thin wall design supports access without sacrificing the durability expected from professional hand tools. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. A matte black oxide coating and oil-quenched heat treatment are used to create a tough exterior and strong inner core suited to long-term shop use. SKU: 448513. Key Benefits Thin wall 13mm impact socket improves access in tight clearances. Deep 85mm length reaches recessed fasteners without extra extensions. 12-point design supports secure engagement across compatible fastener heads. CR-Mo alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves core strength for professional durability. Matte black oxide coating adds protection and a tough working exterior. Permanently stamped size marking helps fast identification and organization. Designed for professional technicians, this socket balances durability, identification clarity, and thin-wall access for consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.