Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm (12pt) Thin Wall Impact Socket
- Mfr # 453813
- Zoro # G823583619
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453813
- Zoro #
- G823583619
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453813 Impact Socket This 1/2in drive, 13mm thin wall impact socket is built for high-torque impact applications where tool strength and fastener engagement matter. The 12-point profile helps seat securely on compatible fasteners, while the thin wall design supports access in tighter working areas. Made from Chromium Molybdenum Alloy Steel, it's engineered for durability and long service life in demanding professional environments. The socket features permanent size stamping for quick identification and a matte black oxide finish applied after heat treatment through oil quenching. Key Benefits 1/2in drive 13mm thin wall impact socket for high-torque applications. 12-point design provides secure fit and helps reduce fastener rounding. 38mm overall length supports access in tight spaces without extra bulk. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive properties. Oil-quenched heat treatment enhances core strength for long-term professional use. Matte black oxide coating creates a tough exterior for jobsite durability. Permanently stamped size marking speeds identification and keeps tool organization simple. SKU 453813 meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.