Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/4in(12 pt.) Thin Wall Impact Socket
- Mfr # 695288
- Zoro # G523583797
product price:Â
$
111.62
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695288
- Zoro #
- G523583797
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/4 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695288 Professional Impact Socket Designed for professional technicians, this thin wall impact socket combines a 3/4 inch drive with a 2 3/4 inch, 12-point profile for dependable fit and torque transfer in demanding work. The thin wall design helps access fasteners where clearance is limited. Built from Chromium Molybdenum Alloy Steel (CR-Mo), it is made for strength, durability, and improved corrosion resistance. A matte black oxide finish and heat treatment through oil quenching support long-term performance under repeated impact use. Key Benefits Thin wall profile improves access to fasteners in tighter clearances. 12-point design provides secure engagement and efficient torque transfer. 3/4 inch drive size fits professional impact tools and heavy-duty setups. Overall length 90mm (3.54 inches) balances reach and control. CR-Mo alloy steel construction delivers high strength and durability. Oil-quenched, heat-treated body supports tough exterior and strong inner core. Permanently stamped size markings speed identification and tool organization. Finished in matte black oxide and built to meet or exceed ANSI standards, this socket is made for consistent results in professional environments. SKU: 695288.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.